Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MFE 2M ST/90 16/5 TPE

  • Mfr # 1300100108

  • Zoro # G2086768


original price: $126.99
5% off
new price: $119.99
/ea
Sold in multiples of 12 for $1,439.88
Free Shipping & Returns

Key Features

Material - Contact
Copper Alloy
Series
130010
Material - Connector Body
TPE
Poles
5
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100108
Zoro #
G2086768
UPC #
78678808250
Country of Origin
United States

Dimensions

Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16
Cable Length
2.0m (6.56')

Details

Material - Contact
Copper Alloy
Series
130010
Material - Connector Body
TPE
Poles
5
IP Rating
IP67
UL
E152210
Connector End B
Mini-Change
Orientation
90° to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Color - Cable Jacket
Yellow
Gender
Female-Male
Voltage - Maximum
600V
Material - Plating Mating
Gold
LED Indicator
No
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
TC-ER
Product Name
Mini-Change
Connector End A
Mini-Change
Current - Maximum per Contact
8.0A
Material - Cable Jacket
TPE
Type
Double Ended
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.