Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MFE 30M 16/5 TPE

  • Mfr # 1300101833

  • Zoro # G2753183


original price: $766.99
10% off
new price: $689.99
/ea
Free Shipping & Returns

Key Features

Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
Series
130010
Product Name
Mini-Change
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300101833
Zoro #
G2753183
UPC #
78172516085
Country of Origin
United States

Dimensions

Wire Size (AWG)
16
Cable Diameter
12.70mm (.500")
Cable Length
30.0m (98.40')

Details

Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
Series
130010
Product Name
Mini-Change
Coupling Style
Threaded
LED Indicator
No
Wire/Cable Type
TC-ER
Orientation
Straight to Straight
Keyway
Single
Poles
5
Connector End A
Mini-Change
IP Rating
IP67
Type
Double Ended
Connector End B
Mini-Change
Color - Cable Jacket
Yellow
UL
E152210
Temperature Range - Operating
-20° to +105°C
Material - Cable Jacket
TPE
Current - Maximum per Contact
8.0A
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Gender
Female-Male
Material - Connector Body
TPE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.