MC 5P M/MFE 40M 16/5 TPE
Mfr # 1300101845
Zoro # G2757149
original price: $987.99
9% off
new price: $889.99
/ea
Free Shipping & Returns
Key Features
Material - Connector Body
TPE
Cable Length
40.0m (131.20')
Cable Diameter
12.70mm (.500")
Current - Maximum per Contact
8.0A
Orientation
Straight to Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300101845
Zoro #
G2757149
UPC #
78172532646
Country of Origin
United States
Dimensions
Cable Length
40.0m (131.20')
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.