Zoro Homepage

MC 5P M/MFE 50M ST/ST TRUNK

  • Mfr # 1300250122

  • Zoro # G4046853


original price: $1,257.99
7% off
new price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Wire/Cable Type
Thick (Trunk)
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight
Material - Connector Body
PVC
Voltage - Maximum
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250122
Zoro #
G4046853
UPC #
78678837190
Country of Origin
United States

Dimensions

Wire Size AWG
15, 18
Cable Diameter
12.10mm (.480")
Cable Length
50.0m (164.04')

Details

Wire/Cable Type
Thick (Trunk)
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight
Material - Connector Body
PVC
Voltage - Maximum
300V AC/DC
Poles
5
Keyway
Single
UL
E152210
Temperature Range - Operating
-20°C to +80°C
Material - Cable Jacket
PVC
Color - Cable Jacket
Gray
CSA
LR6837
Gender
Female-Male
Material - Coupling Nut
Die-Cast Zinc
Coupling Style
Threaded
Material - Plating Mating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.