Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MFE 70M ST/ST TRUNK

  • Mfr # 1300250127

  • Zoro # G4028960


original price: $1,484.99
6% off
new price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Wire Size (AWG)
15, 18
UL
E152210
LED Indicator
No
Material - Plating Mating
Gold
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250127
Zoro #
G4028960
UPC #
78678882665
Country of Origin
United States

Dimensions

Wire Size (AWG)
15, 18
Cable Diameter
12.10mm (.480")
Cable Length
70.0m (229.66')

Details

UL
E152210
LED Indicator
No
Material - Plating Mating
Gold
Poles
5
Material - Cable Jacket
PVC
Product Name
DeviceNet Trunk,Mini-Change
Color - Cable Jacket
Gray
Current - Maximum per Contact
8.0A
Series
130025
Temperature Range - Operating
-20° to +60°C
Material - Contact
Copper Alloy
Material - Connector Body
TPE
Type
Double Ended
Gender
Female-Male
Material - Coupling Nut
Die-Cast Zinc
IP Rating
IP67
CSA
LR6837
Orientation
Straight to Straight
Connector End A
Mini-Change
Coupling Style
Threaded
Wire/Cable Type
Thick (Trunk)
Connector End B
Mini-Change
Voltage - Maximum
300V AC/DC
Keyway
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.