Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MP 5M 90D MID

  • Mfr # 1300240165

  • Zoro # G2089452


product price: $129.99
/ea
Sold in multiples of 4 for $519.96
Free Shipping & Returns

Key Features

Material - Plating Mating
Gold
Material - Connector Body
PVC
Material - Cable Jacket
PVC
Voltage - Maximum
300V AC/DC
Color - Cable Jacket
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300240165
Zoro #
G2089452
UPC #
78678883498
Country of Origin
Mexico

Dimensions

Cable Diameter
8.38mm (.330")
Wire Size AWG
16, 20
Cable Length
5.0m (16.40')

Details

Material - Plating Mating
Gold
Material - Connector Body
PVC
Material - Cable Jacket
PVC
Voltage - Maximum
300V AC/DC
Color - Cable Jacket
Gray
Gender
Male-Pigtail
Poles
5
Keyway
Single
Orientation
90° to Pigtail
CSA
LR6837
Wire/Cable Type
Mid Cable
Material - Coupling Nut
Die-Cast Zinc
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +80°C
LED Indicator
No
Connector End A
Mini-Change
Connector End B
Pigtail
Type
Single Ended
Product Name
DeviceNet Trunk,Mini-Change
Series
130024
IP Rating
IP67
Material - Contact
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.