Zoro Homepage

MC 5P MR W/PC TAILS (GRY)

  • Mfr # 1301880033

  • Zoro # G2756184


product price: $67.45
/ea
Sold in multiples of 2 for $134.90

Key Features

Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Series
130188
Max. Voltage
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301880033
Zoro #
G2756184
UPC #
78678833194
Country of Origin
Mexico

Dimensions

Length
0.032 m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini Change Receptacle
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Series
130188
Max. Voltage
300V AC/DC
Connector Type
Male
Type
Single Ended (pigtail)
Material
Brass
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Current - Maximum per Contact
4.0A
Panel Mount
Front
Coupling Type
External Thread
Keyway
Single
Poles
5
Temperature Range - Operating
-20° to +80°C
Product Name
Mini-Change
Orientation
Straight
Max. Amps
4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.