Zoro Homepage

Mcx Jack R/A Pcb 75 Ohm

  • Mfr # 734150781

  • Zoro # G105951402


product price: $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Series
73415
Type
Subminiature
Connector Type
Jack
PCB Thickness - Recommended
3.20mm
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734150781
Zoro #
G105951402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Thickness - Recommended
3.20mm

Details

Series
73415
Type
Subminiature
Connector Type
Jack
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Reverse Polar
No
Orientation
Right Angle
Style
PCB
PCB Mounting
Through Hole
Keying to Mating Part
None
Impedance
75Ω
Product Name
MCX
Frequency
6 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.