
Medical Plastic Circular Receptacle, Panel Mount, With Latching Feature, 17 Circuits, Ip50 (Discontinued)
- Mfr # 2021101710
- Zoro # G905927652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2021101710
Zoro #
G905927652
UPC #
-
Country of Origin
China
Details
Durability (mating cycles max)
10000
Series
172350
Material - Plating Termination
Tin
Keying to Mating Part
Yes
Application
Panel-Mount
Material - Resin
PEI
Component Type
Receptacle
Termination Interface Style
Solder Cup
Product Name
MPC
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Current - Maximum per Contact
1.6A
Circuits (Loaded)
17
Panel Mount
Front
Voltage - Maximum
300V AC (RMS)
Waterproof / Dustproof Type
IP50
Waterproof / Dustproof
Yes
Orientation
Straight
Material - Metal
High Performance Alloy (HPA)
Gender
Female
Color - Resin
Black
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.