Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 14 AWG Max, 600 V, 23 A 172063-0311

Wire Connector, 14 AWG Max, 600 V, 23 A (Discontinued)

  • Mfr # 172063-0311
  • Zoro # G2089559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172063-0311
Zoro #
G2089559
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
0.148 in
Contact Plating Thickness
0.381 µm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V
Current
23 A
Material
Copper Alloy
Finish
Gold Plated
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.