Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Mega-Fit Female Crimp 14-16Awg 30 Gold 1720631311

Mega-Fit Female Crimp 14-16Awg 30 Gold (Discontinued)

  • Mfr # 1720631311
  • Zoro # G705963485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720631311
Zoro #
G705963485
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.148 in
Max. Single Wire Size
14 AWG
Min. Single Wire Size
16 AWG
Contact Plating Thickness
0.762 µm
Minimum Single Wire Size
16 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Wire Connector
Type
Female Connector
Maximum Voltage
600 V
Current
23 A
Connector Type
Female
Material
Copper Alloy
Max. Voltage
600V
Terminal Type
Crimp or Compression
Current Rating
23 A
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.