Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega-fit Freehang Plug Hsg DR 2ckt Blk

  • Mfr # 105411-0102

  • Zoro # G4049890


product price: $0.78
/ea
Sold in multiples of 125 for $97.50

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Connector Type
Plug
Hole Center to Center
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105411-0102
Zoro #
G4049890
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Connector Type
Plug
Hole Center to Center
5.7 mm
Material
Nylon
Max. Temp.
120°C
Features
Glow-Wire Capable
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.