Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega-fit Freehang Plug Hsg DR 6ckt Blk

  • Mfr # 105411-0106

  • Zoro # G4045760


product price: $0.77
/ea
Sold in multiples of 150 for $115.50

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Features
Glow-Wire Capable
Max. Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105411-0106
Zoro #
G4045760
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Features
Glow-Wire Capable
Max. Temp.
120°C
Material
Nylon
Connector Type
Plug
Hole Center to Center
5.7 mm
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.