Zoro Homepage

Mega-Fit Freehang Plug Hsg Dr 8Ckt Blk

  • Mfr # 1054110108

  • Zoro # G405783741


product price: $0.99
/ea
Sold in multiples of 95 for $94.05

Key Features

Type
Plug
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Application
Power, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054110108
Zoro #
G405783741
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Type
Plug
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Application
Power, Wire-to-Wire
Material
Nylon
Series
105411
Features
Glow-Wire Capable
Max. Temp.
120°C
Connector Type
Plug
Number of Contacts
8
Hole Center to Center
5.7 mm
Keying to Mating Part
None
Glow-Wire Capable
Yes
UL
E29179
Lock to Mating Part
Yes
Circuits (maximum)
8
Material - Resin
Nylon
Pitch - Mating Interface
5.70mm
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Product Name
Mega-Fit
Polarized to Mating Part
Yes
Stackable
No
Maximum Conductors
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.