Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega-Fit Panelmount Plug Hsg Dr 10Cktblk

  • Mfr # 1054111110

  • Zoro # G705783878


product price: $1.29
/ea
Sold in multiples of 80 for $103.20

Key Features

Type
Plug
Color
Black
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Application
Power, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054111110
Zoro #
G705783878
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Type
Plug
Color
Black
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Application
Power, Wire-to-Wire
Hole Center to Center
5.7 mm
Number of Rows
2
Number of Contacts
10
Connector Type
Plug
Max. Temp.
120°C
Features
Glow-Wire Capable
Series
105411
Panel Mount
Yes
Stackable
No
Circuits (maximum)
10
Pitch - Mating Interface
5.70mm
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Polarized to Mating Part
Yes
Product Name
Mega-Fit
Keying to Mating Part
None
UL
E29179
Lock to Mating Part
Yes
Glow-Wire Capable
Yes
Material - Resin
Nylon
Maximum Conductors
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.