Zoro Homepage

Mega-Fit Panelmount Plug Hsg Dr 2Ckt Blk

  • Mfr # 1054111102

  • Zoro # G305783674


product price: $0.68
/ea
Sold in multiples of 150 for $102.00

Key Features

Type
Plug
Color
Black
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Application
Power, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054111102
Zoro #
G305783674
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Type
Plug
Color
Black
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Application
Power, Wire-to-Wire
Connector Type
Plug
Number of Rows
2
Max. Temp.
120°C
Series
105411
Features
Glow-Wire Capable
Number of Contacts
2
Hole Center to Center
5.7 mm
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Glow-Wire Capable
Yes
Product Name
Mega-Fit
Material - Resin
Nylon
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Panel Mount
Yes
Circuits (maximum)
2
Pitch - Mating Interface
5.70mm
Keying to Mating Part
None
Stackable
No
UL
E29179
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.