Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Mega-Fit Panelmount Plug Hsg Dr 4Ckt Blk 1054111104

Mega-Fit Panelmount Plug Hsg Dr 4Ckt Blk (Discontinued)

  • Mfr # 1054111104
  • Zoro # G105783959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054111104
Zoro #
G105783959
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Type
Plug
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Application
Power, Wire-to-Wire
Series
105411
Hole Center to Center
5.7 mm
Connector Type
Plug
Max. Temp.
120°C
Features
Glow-Wire Capable
Number of Contacts
4
Number of Rows
2
Pitch - Mating Interface
5.70mm
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Keying to Mating Part
None
UL
E29179
Panel Mount
Yes
Material - Resin
Nylon
Glow-Wire Capable
Yes
Circuits (maximum)
4
Lock to Mating Part
Yes
Product Name
Mega-Fit
Stackable
No
Polarized to Mating Part
Yes
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.