
Mega-fit PanelMount Plug Hsg DR 8ckt Blk
Mfr # 105411-1108
Zoro # G4045243
product price: $0.95
/eaSold in multiples of 90 for $85.50
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Max. Temp.
120°C
Features
Glow-Wire Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105411-1108
Zoro #
G4045243
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Max. Temp.
120°C
Features
Glow-Wire Capable
Connector Type
Plug
Hole Center to Center
5.7 mm
Material
Nylon
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.