Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega-Fit Ra Sr Th Hdr Tin 4Ckt Blk

  • Mfr # 2002414214

  • Zoro # G405789538


product price: $2.19
/ea
Sold in multiples of 40 for $87.60

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
26 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002414214
Zoro #
G405789538
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
26 A
Standards
CSA Certified
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Contact Finish
Matte Tin Plated
Features
Glow-Wire Capable
Max. Temp.
105°C
Number of Contacts
4
Current Rating
26 A
Hole Center to Center
5.7 mm
Number of Rows
1
Terminal Type
Through Hole
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.