
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170001-0112
Zoro #
G2086311
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Insulation Material
Nylon
Current
23 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-2
Connector Type
Receptacle
Max. Temp.
120°C
Material
Nylon
Hole Center to Center
5.7 mm
Features
Glow-Wire Capable
Standards
CSA Certified; UL E29179
Number of Contacts
12
Current Rating
23 A
Flammability Rating
UL 94V-2
Maximum Conductors
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.