Zoro Homepage

Mega-Fit Receptacle Hsg 8 ckt V-0

  • Mfr # 171692-0108

  • Zoro # G2754461


product price: $0.84
/ea
Sold in multiples of 93 for $78.12

Key Features

Color
Black
Number of Rows
2
Current
23 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171692-0108
Zoro #
G2754461
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Current
23 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
5.7 mm
Material
PBT
Max. Temp.
120°C
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Number of Contacts
8
Current Rating
23 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.