
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2138150102
Zoro #
G805910068
UPC #
-
Country of Origin
China
Details
Color
Black
Number of Rows
1
Features
Glow-Wire Capable
Material
Nylon
Max. Temp.
120°C
Connector Type
Plug
Hole Center to Center
5.7 mm
Number of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.