Zoro Homepage

Mega-Fit Sr Free Hang Plug Hsg 1X7Ckt

  • Mfr # 2138150107

  • Zoro # G905909979


product price: $1.15
/ea
Sold in multiples of 90 for $103.50

Key Features

Color
Black
Number of Rows
1
Series
213815
Application
Power, Wire-to-Wire
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2138150107
Zoro #
G905909979
UPC #
-
Country of Origin
China

Details

Color
Black
Number of Rows
1
Series
213815
Application
Power, Wire-to-Wire
Connector Type
Plug
Hole Center to Center
5.7 mm
Max. Temp.
120°C
Material
Nylon
Features
Glow-Wire Capable
Number of Contacts
7
Stackable
No
Lock to Mating Part
Yes
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Circuits (maximum)
7
Flammability
94V-0
Product Name
Mega-Fit
UL
E29179
Material - Resin
Nylon
Pitch - Mating Interface
5.70mm
Polarized to Mating Part
Yes
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.