Zoro Homepage

Mega-Fit Tangless Tpa-Capable Receptacle Housing, Single Row, 7 Circuit,

  • Mfr # 2004561217

  • Zoro # G605789086


product price: $1.19
/ea
Sold in multiples of 80 for $95.20

Key Features

Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004561217
Zoro #
G605789086
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Series
200456
Material
Nylon
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Number of Contacts
7
Hole Center to Center
5.7 mm
Application
Power, Wire-to-Board
Features
Glow-Wire Capable
Max. Temp.
120°C
Flammability Rating
UL 94V-0
Product Name
Mega-Fit
UL
E29179
Polarized to Mating Part
Yes
Keying to Mating Part
None
Pitch - Mating Interface
5.70mm
Material - Resin
Nylon
Circuits (maximum)
7
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Stackable
No
CSA
152514
Lock to Mating Part
Yes
Maximum Conductors
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.