Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row

  • Mfr # 2451360810

  • Zoro # G905949272


product price: $37.59
/ea
Sold in multiples of 3 for $112.77

Key Features

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451360810
Zoro #
G905949272
UPC #
-
Country of Origin
China

Dimensions

Length
1 m
Max. Insulation Dia.
13 mm
Contact Plating Thickness
0.381 µm
Wire Size (AWG)
12
Wire Insulation Diameter
13.00mm
Cable Length
1.0m

Details

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
PBT
Hole Center to Center
5.7 mm
Wire Range
12 AWG
Current Rating
18.4 A
Terminal Type
Crimp or Compression
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
8
Type
Overmolded Assembly
Terminal Finish
Matte Tin Plated
Material - Resin
PBT
Product Name
Mega-Fit
Overmolded
Yes
Connector to Connector
Mega-Fit-to-Mega-Fit
Current - Maximum per Contact
11.0A
Material - Plating Mating
Gold
Plating min - Mating
0.381µm
Wire/Cable Type
UL 2464
Material - Metal
Copper Alloy
Material - Plating Termination
Matte Tin
Circuits (Loaded)
8
Lock to Mating Part
Yes
Single Ended
No
Pitch - Mating Interface
5.70mm
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.