Zoro Homepage

Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row

  • Mfr # 2451361005

  • Zoro # G505949221


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Length
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451361005
Zoro #
G505949221
UPC #
-
Country of Origin
China

Dimensions

Length
0.5 m
Max. Insulation Dia.
15.5 mm
Contact Plating Thickness
0.381 µm
Wire Insulation Diameter
15.50mm
Cable Length
0.50m
Wire Size (AWG)
12

Details

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Material
PBT
Connector Type
Female-Female
Hole Center to Center
5.7 mm
Number of Rows
2
Type
Overmolded Assembly
Wire Range
12 AWG
Number of Contacts
10
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Current Rating
18.4 A
Terminal Finish
Matte Tin Plated
Product Name
Mega-Fit
Connector to Connector
Mega-Fit-to-Mega-Fit
Material - Resin
PBT
Material - Plating Termination
Matte Tin
Pitch - Mating Interface
5.70mm
Wire/Cable Type
UL 2464
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Lock to Mating Part
Yes
Plating min - Mating
0.381µm
Material - Plating Mating
Gold
Overmolded
Yes
Material - Metal
Copper Alloy
Current - Maximum per Contact
10.0A
Circuits (Loaded)
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.