Zoro Homepage

Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row

  • Mfr # 2451361010

  • Zoro # G405949413


product price: $48.09
/ea
Sold in multiples of 2 for $96.18

Key Features

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451361010
Zoro #
G405949413
UPC #
-
Country of Origin
China

Dimensions

Length
1 m
Max. Insulation Dia.
15.5 mm
Contact Plating Thickness
0.381 µm
Cable Length
1.0m
Wire Insulation Diameter
15.50mm
Wire Size (AWG)
12

Details

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
PBT
Number of Rows
2
Hole Center to Center
5.7 mm
Contact Finish
Gold Plated
Current Rating
18.4 A
Type
Overmolded Assembly
Number of Contacts
10
Wire Range
12 AWG
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Gold
Wire/Cable Type
UL 2464
Material - Resin
PBT
Current - Maximum per Contact
10.0A
Plating min - Mating
0.381µm
Pitch - Mating Interface
5.70mm
Product Name
Mega-Fit
Lock to Mating Part
Yes
Material - Plating Termination
Matte Tin
Material - Metal
Copper Alloy
Single Ended
No
Circuits (Loaded)
10
Connector to Connector
Mega-Fit-to-Mega-Fit
Overmolded
Yes
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.