Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megafit Panelmount Plug Hsg Dr 12Ckt Blk

  • Mfr # 1054111112

  • Zoro # G805783860


product price: $1.39
/ea
Sold in multiples of 70 for $97.30

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Number of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054111112
Zoro #
G805783860
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Number of Contacts
12
Max. Temp.
120°C
Features
Glow-Wire Capable
Connector Type
Plug
Hole Center to Center
5.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.