Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megafit Slim Vert Hdr Assy 12 Ckt 30 Au

  • Mfr # 1720650312

  • Zoro # G005910141


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Color
Black
Number of Rows
2
Series
172065
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720650312
Zoro #
G005910141
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
Unmated Height
14.80mm
PC Tail Length
3.73mm
PCB Thickness - Recommended
1.58mm
Mated Height
16.78mm

Details

Color
Black
Number of Rows
2
Series
172065
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
Material
Liquid Crystal Polymer
Hole Center to Center
5.7 mm
Max. Temp.
120°C
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Type
Through Hole
Current Rating
23.5 A
Contact Finish
Gold Plated
Number of Contacts
12
Terminal Finish
Matte Tin Plated
Plating min - Mating
0.762µm
PCB Retention
Yes
Lock to Mating Part
Yes
Shrouded
Yes
Material - Metal
High Conductivity Copper
First Mate / Last Break
No
Polarized to PCB
Yes
Component Type
PCB Header
Flammability
94V-0
Keying to Mating Part
Yes
Glow-Wire Capable
Yes
UL
E29179
Circuits (Loaded)
12
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +120°C
PCB Locator
Yes
Voltage - Maximum
600V AC (RMS)/DC
Product Name
Mega-Fit
Polarized to Mating Part
Yes
Material - Plating Termination
Matte Tin
Orientation
Vertical
Material - Resin
Liquid Crystal Polymer
Durability (mating cycles max)
200
Current - Maximum per Contact
23.5A
Pitch - Mating Interface
5.70mm
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.