Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

SIM and Combo Card Connector, Black, 15 V DC, 0.5 A (Discontinued)

  • Mfr # 470191502
  • Zoro # G705964161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470191502
Zoro #
G705964161
UPC #
822350147729
Country of Origin
China

Dimensions

Height
1.5 mm

Details

Item
SIM and Combo Card Connector
Type
Block
Color
Black
Maximum Voltage
15 V DC
Current
0.5 A
Maximum Operating Temperature
250 Degrees C
Wire Connector Style
Block
Material
High Temperature Thermoplastic
Series
47019
Sub-Category
Memory Card Sockets
Hole Center to Center
2.54 mm
Max. Temp.
250°C
Connection Material
Copper Alloy
Max. Voltage
15V DC
Terminal Type
Surface Mount
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Number of Contacts
6
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.