Zoro Homepage

Met CabGland IP66 W/gkt M20x1.5

  • Mfr # 936000046

  • Zoro # G4035279


product price: $7.35
/ea
Sold in multiples of 9 for $66.15

Key Features

Material
Brass
Maximum Operating Temperature
125 Degrees C
Series
93600
Finish
Nickel Plated
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000046
Zoro #
G4035279
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
3.50-12.50mm
Thread Size
M20x1.5

Details

Item
GWconnect
Material
Brass
Maximum Operating Temperature
125 Degrees C
Series
93600
Finish
Nickel Plated
IP Rating
IP66
Max. Temp.
125°C
Cable Gland Type
IP66 - Basic
Material - Washer
Steel
Material - Plating
Nickel (body), Zinc (washer)
Temperature Range - Operating
-40° to +125°C
Thread Type
(M) Metric
Panel Mount
Yes
Product Name
GWconnect
Material - Gasket
Elastomer
Material - Cable Gland
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.