
Met Cabgland Ip66 W/Gkt Pg11
Mfr # 7000.6841.0
Zoro # G205965026
product price: $7.69
/eaSold in multiples of 11 for $84.59
Key Features
Material
Brass
Maximum Operating Temperature
125 Degrees C
IP Rating
IP66
Series
93600
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.6841.0
Zoro #
G205965026
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg11
Cable Diameter
7.00-12.00mm
Details
Item
Cable Gland
Material
Brass
Maximum Operating Temperature
125 Degrees C
IP Rating
IP66
Series
93600
Finish
Nickel Plated
Max. Temp.
125°C
Temperature Range - Operating
-40° to +125°C
Material - Plating
Nickel (body), Zinc (washer)
Material - Gasket
Elastomer
Material - Cable Gland
Brass
Material - Washer
Steel
Thread Type
(Pg)
Product Name
GWconnect
Cable Gland Type
IP66 - Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.