Zoro Homepage

Met CabGland IP68 5bar W/gkt M50x1.5

  • Mfr # 936000032

  • Zoro # G400416446


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
93600
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000032
Zoro #
G400416446
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M50x1.5
Cable Diameter
24.00-38.00mm
Panel Cutout Diameter
50.50mm

Details

Item
GWconnect
Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
93600
Max. Temp.
125°C
IP Rating
IP68
Finish
Nickel Plated
Flammability Rating
UL 94 V-0
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +125°C
Cable Gland Type
IP68 - 5 Bar
Material - Plating
Nickel
Material - Cable Gland
Brass
Thread Type
(M) Metric
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.