Zoro Homepage

Met Cabgland Ss Ip68 W/Gkt M32X1.5

  • Mfr # 936000234

  • Zoro # G905965678


product price: $157.99
/ea
Sold in multiples of 10 for $1,579.90
Free Shipping & Returns

Key Features

Standards
EN 50262
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
93600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000234
Zoro #
G905965678
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
14.00-21.00mm
Panel Cutout Diameter
32.50mm
Thread Size
M32x1.5

Details

Item
Cable Gland
Standards
EN 50262
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
93600
IP Rating
IP68
Standard
EN 50262
Panel Mount
Yes
Waterproof / Dustproof
Yes
Flammability
UL 94V-0
Temperature Range - Operating
-40° to +125°C
Thread Type
(M) Metric
Material - Cable Gland
Stainless Steel
Product Name
GWconnect
Waterproof / Dustproof Type
IP68
Cable Gland Type
IP68 with Gasket
Material - Gasket
Elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.