Met. Enlarging Adapter Pg16-Pg21
Mfr # 936000053
Zoro # G405965543
product price: $13.79
/eaSold in multiples of 6 for $82.74
Key Features
Maximum Operating Temperature
200 Degrees C
Series
93600
Temperature Range - Operating
-40° to +200°C
Material - Plating
Nickel
Product Name
GWconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000053
Zoro #
G405965543
UPC #
-
Country of Origin
India
Dimensions
Thread Size
Pg21, Pg16
Details
Item
Metal Adapter
Maximum Operating Temperature
200 Degrees C
Series
93600
Temperature Range - Operating
-40° to +200°C
Material - Plating
Nickel
Product Name
GWconnect
Standard
DIN 40430
Thread Type
(Pg)
Accessory Type
Metal Adapter
Material - Adapter
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.