Met. Locknut Pg16
Mfr # 936000100
Zoro # G705975471
product price: $2.49
/eaSold in multiples of 33 for $82.17
Key Features
Thread Size
Pg16
Finish
Nickel Plated
Thread Type
(Pg)
Series
93600
Product Name
GWconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000100
Zoro #
G705975471
UPC #
-
Country of Origin
India
Dimensions
Thread Size
Pg16
Nut Thickness
3.00mm
Details
Item
Metal Nut
Finish
Nickel Plated
Thread Type
(Pg)
Series
93600
Product Name
GWconnect
Material - Plating
Nickel
Accessory Type
Metal Nut
Material - Nut
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.