Met. Reducer Pg13.5-Pg11
Mfr # 936000326
Zoro # G005949516
product price: $5.25
/eaSold in multiples of 100 for $525.00
Key Features
Maximum Operating Temperature
200 Degrees C
Series
93600
Material - Body
Brass
Temperature Range - Operating
-60° to +200°C
Accessory Type
Metal Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000326
Zoro #
G005949516
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg11, Pg13.5
Details
Item
Metal Reducer
Maximum Operating Temperature
200 Degrees C
Series
93600
Material - Body
Brass
Temperature Range - Operating
-60° to +200°C
Accessory Type
Metal Reducer
Material - Plating
Nickel
Product Name
GWconnect
Standard
DIN 40430
Thread Type
(Pg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.