Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex METAL BLANKING PLUGS PG11 WITH GASKET 936000116

METAL BLANKING PLUGS PG11 WITH GASKET (Discontinued)

  • Mfr # 936000116
  • Zoro # G400457166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000116
Zoro #
G400457166
UPC #
-
Country of Origin
India

Dimensions

Thread Size
Pg11

Details

Series
93600
Material - Plug
Brass
Material - Gasket
Elastomer
Material - Plating
Nickel
Thread Type
(Pg)
Product Name
GWconnect
Accessory Type
Plug with Gasket
IP Rating
IP68

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.