Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Blanking Plugs Pg13.5 With Gasket

  • Mfr # 7000.6981.0

  • Zoro # G905965159


product price: $8.49
/ea
Sold in multiples of 100 for $849.00

Key Features

IP Rating
IP68
Material
Brass
Series
93600
Finish
Nickel Plated
Material - Gasket
Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6981.0
Zoro #
G905965159
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg13.5

Details

IP Rating
IP68
Material
Brass
Series
93600
Finish
Nickel Plated
Material - Gasket
Elastomer
Material - Plating
Nickel
Product Name
GWconnect
Thread Type
(Pg)
Accessory Type
Plug with Gasket
Material - Plug
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.