Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Blanking Plugs Pg21 With Gasket

  • Mfr # 7000.6983.0

  • Zoro # G905964916


product price: $19.89
/ea
Sold in multiples of 100 for $1,989.00

Key Features

Series
93600
Material
Brass
IP Rating
IP68
Finish
Nickel Plated
Product Name
GWconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6983.0
Zoro #
G905964916
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg21

Details

Series
93600
Material
Brass
IP Rating
IP68
Finish
Nickel Plated
Product Name
GWconnect
Material - Gasket
Elastomer
Material - Plating
Nickel
Thread Type
(Pg)
Material - Plug
Brass
Accessory Type
Plug with Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.