Zoro Homepage

METAL BLANKING PLUGS PG21 WITH GASKET

  • Mfr # 936000119

  • Zoro # G700457231


product price: $17.39
/ea
Sold in multiples of 100 for $1,739.00

Key Features

Series
93600
Thread Size
Pg21
Thread Type
(Pg)
Material - Plug
Brass
Material - Gasket
Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000119
Zoro #
G700457231
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg21

Details

Series
93600
Thread Type
(Pg)
Material - Plug
Brass
Material - Gasket
Elastomer
Material - Plating
Nickel
Accessory Type
Plug with Gasket
IP Rating
IP68
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.