
Metal Cable Gland Normal Gasket M20X1.5
Mfr # 7000.6848.0
Zoro # G405984902
product price: $8.99
/eaSold in multiples of 9 for $80.91
Key Features
Cable Diameter
3.50-12.50mm
Thread Type
(M) Metric
Panel Mount
Yes
Temperature Range - Operating
-40° to +125°C
Material - Gasket
Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.6848.0
Zoro #
G405984902
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
3.50-12.50mm
Thread Size
M20x1.5
Details
Thread Type
(M) Metric
Panel Mount
Yes
Temperature Range - Operating
-40° to +125°C
Material - Gasket
Elastomer
Material - Cable Gland
Brass
Material - Washer
Steel
Material - Plating
Nickel (body), Zinc (washer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.