
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000042
Zoro #
G7770619
UPC #
-
Country of Origin
Italy
Dimensions
Cable Diameter
9.50-18.50mm
Thread Size
Pg21
Details
Material - Washer
Steel
Material - Plating
Nickel (body), Zinc (washer)
Temperature Range - Operating
-40° to +125°C
Panel Mount
Yes
Thread Type
(Pg)
Material - Cable Gland
Brass
Material - Gasket
Elastomer
Cable Gland Type
IP66 - Basic
IP Rating
IP66
Series
93600
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.