Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cable Gland Normal Gasket Pg29

  • Mfr # 7000.6845.0

  • Zoro # G405984940


product price: $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Material
Brass
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
125 Degrees C
Series
93600
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6845.0
Zoro #
G405984940
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29
Cable Diameter
17.50-26.50mm

Details

Item
Cable Gland
Material
Brass
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
125 Degrees C
Series
93600
IP Rating
IP66
Max. Temp.
125°C
Finish
Nickel Plated
Material - Washer
Steel
Material - Gasket
Elastomer
Panel Mount
Yes
Cable Gland Type
IP66 - Basic
Product Name
GWconnect
Thread Type
(Pg)
Temperature Range - Operating
-40° to +125°C
Material - Plating
Nickel (body), Zinc (washer)
Material - Cable Gland
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.