Zoro Homepage

Metal Cable Gland Normal Gasket Pg36

  • Mfr # 7000.6846.0

  • Zoro # G005984975


product price: $33.49
/ea
Sold in multiples of 3 for $100.47

Key Features

Material
Brass
Maximum Operating Temperature
125 Degrees C
Series
93600
IP Rating
IP66
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6846.0
Zoro #
G005984975
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg36
Cable Diameter
23.50-32.50mm

Details

Item
GWconnect
Material
Brass
Maximum Operating Temperature
125 Degrees C
Series
93600
IP Rating
IP66
Max. Temp.
125°C
Finish
Nickel Plated
Product Name
GWconnect
Temperature Range - Operating
-40° to +125°C
Thread Type
(Pg)
Cable Gland Type
IP66 - Basic
Material - Gasket
Elastomer
Material - Plating
Nickel (body), Zinc (washer)
Material - Washer
Steel
Panel Mount
Yes
Material - Cable Gland
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.