
METAL CABLE GLAND NORMAL GASKET PG36
Mfr # 936000044
Zoro # G7769858
product price: $23.85
/eaSold in multiples of 3 for $71.55
Key Features
Material - Washer
Steel
Cable Diameter
23.50-32.50mm
Thread Size
Pg36
Material - Plating
Nickel (body), Zinc (washer)
Panel Mount
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936000044
Zoro #
G7769858
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
23.50-32.50mm
Thread Size
Pg36
Details
Material - Washer
Steel
Material - Plating
Nickel (body), Zinc (washer)
Panel Mount
Yes
Temperature Range - Operating
-40° to +125°C
Thread Type
(Pg)
Material - Gasket
Elastomer
Material - Cable Gland
Brass
Series
93600
Product Name
GWconnect
Cable Gland Type
IP66 - Basic
IP Rating
IP66
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.