Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cable Gland Pg11

  • Mfr # 7000.6825.0

  • Zoro # G805964900


product price: $13.59
/ea
Sold in multiples of 7 for $95.13

Key Features

Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP68
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6825.0
Zoro #
G805964900
UPC #
-
Country of Origin
Italy

Details

Item
Wire Connector
Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP68
Max. Temp.
125°C
Finish
Nickel Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.