Zoro Homepage

Metal Cable Gland Pg29

  • Mfr # 7000.6829.0

  • Zoro # G005964878


product price: $69.59
/ea
Sold in multiples of 2 for $139.18

Key Features

Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP68
Series
93600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6829.0
Zoro #
G005964878
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29
Cable Diameter
16.00-25.00mm
Panel Cutout Diameter
37.40mm

Details

Item
Cable Gland
Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP68
Series
93600
Max. Temp.
125°C
Finish
Nickel Plated
Flammability Rating
UL 94 V-0
Material - Plating
Nickel
Material - Cable Gland
Brass
Waterproof / Dustproof
Yes
Cable Gland Type
IP68 - 5 Bar
Temperature Range - Operating
-40° to +125°C
Thread Type
(Pg)
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.