Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METAL CABLE GLAND PG36

  • Mfr # 936000022

  • Zoro # G300442682


product price: $74.25
/ea

Key Features

Material - Plating
Nickel
Temperature Range - Operating
-40° to +125°C
Cable Diameter
19.00-36.00mm
Panel Cutout Diameter
47.50mm
Thread Size
Pg36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936000022
Zoro #
G300442682
UPC #
-
Country of Origin
Italy

Dimensions

Cable Diameter
19.00-36.00mm
Panel Cutout Diameter
47.50mm
Thread Size
Pg36

Details

Material - Plating
Nickel
Temperature Range - Operating
-40° to +125°C
Flammability
UL 94V-0
Thread Type
(Pg)
Waterproof / Dustproof
Yes
Waterproof / Dustproof Type
IP68
Material - Cable Gland
Brass
Cable Gland Type
IP68 - 5 Bar
Product Name
GWconnect
Series
93600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.