Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Lc D Adap W/Shutter Ph Bronce Sle

  • Mfr # 1061270690

  • Zoro # G105786332


product price: $21.85
/ea
Sold in multiples of 4 for $87.40

Key Features

Type
Adapter
Number of Ports
2
Material
Polymer
Series
106127
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061270690
Zoro #
G105786332
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Number of Ports
2
Material
Polymer
Series
106127
Connector Type
Female-Female
Shutter
One Side
Component Type
Standard
Product Name
LC
Shielded
No
Panel Mount
With Flange
Angled Physical Contact (APC)
No
Orientation
Straight
Ferrule Material
Metal
Mounting Style
Snap
Mode
Multimode, Singlemode
Alignment Sleeve
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.